1 hp 1050 RPM 115/230V ECM Variable Speed Blower Motor
1 hp 1050 RPM 115/230V ECM Variable Speed Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- Blower Type:
- ECM Variable Speed
- Diameter:
- 5-1/2 in
- Fan Speeds:
- Variable
- Frame Size:
- 39
- Horsepower:
- 1 hp
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 115/230V