10 x 10 in. Blower Wheel

You last purchased this on
 
International Comfort Products

10 x 10 in. Blower Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
International Comfort Products

10 x 10 in. Blower Wheel

  • Fast #
  • Part #I1175318
  • Item #4335704
  • Manufacturer Part #1175318
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Meets exact part design life testing for maximum reliability and durability
  • Design specifications are proprietary and not available to other parts manufacturers
  • Maintains agency listings and safety standards
  • Preserves equipment warranty
  • Requires Certification

Specifications

Blade Span:
10 in
Depth:
10 in
Diameter:
10 in
Length:
10 in
Product Type:
Blower Wheel
Thickness:
0.625 in