Reversing Valve with 24V Coil
Reversing Valve with 24V Coil
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Meets exact part design life testing for maximum reliability and durability
- Design specifications are proprietary and not available to other parts manufacturers
- Maintains agency listings and safety standards
- Preserves equipment warranty
Specifications
- Brand Model Compatibility:
- PDD442060H000D1
- Height:
- 4-4/5 in
- Length:
- 7-1/2 in
- Material:
- Copper
- Product Type:
- Reversing Valve
- Volts:
- 24V