28-23/100 in. Louvered Condenser Coil Hail Guard for RHS036 Packaged Heat Pump Unit
28-23/100 in. Louvered Condenser Coil Hail Guard for RHS036 Packaged Heat Pump Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Brand Model Compatibility:
- RHS036 Packaged Heat Pump Unit
- Height:
- 2 in
- Length:
- 38-19/50 in
- UL Listed:
- No
- Weight:
- 12 lb
- Width:
- 28-23/100 in