5kW Single Phase KW Heat Strip
5kW Single Phase KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- AMP:
- 18.1, 20
- Application:
- Residential
- Brand Model Compatibility:
- FCM4X2400, FCM4X3600, FCM4X4800, FCM4X6000
- Configuration:
- Horizontal, Upflow
- Energy Star Compliant:
- No
- Height:
- 8 in
- Length:
- 19 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Watts:
- 5 kW
- Weight:
- 5 lb
- Width:
- 11-1/4 in