9.6kW Single Phase KW Heat Strip
9.6kW Single Phase KW Heat Strip
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 34.6, 40
- Brand Model Compatibility:
- MV & MF Series ICP Fan Coils
- Configuration:
- Horizontal, Upflow
- Energy Star Compliant:
- No
- Height:
- 8-1/2 in
- Length:
- 22-1/3 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Electric Heater
- Refrigerant:
- R-410A
- Volts:
- 208/230V
- Watts:
- 9.6 kW