1/5 hp Commercial Air Conditioner Condenser
CCA7 Series 1/5 hp Commercial Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 36000
- Collection:
- CCA7 Series
- Depth:
- 35 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 47-7/16 in
- Horsepower:
- 1/5 hp
- MBH:
- 36
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 19
- Stages:
- Two
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 230V
- Weight:
- 349 lb
- Width:
- 35 in