2 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
CSA6 Series 2 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Non-Compliant 2023 DOE cooling efficiency SKU. Not available for sale in the southern region. Available for sale in the northern region only.
- Quiet performance (as low as 69 decibels)
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 5-year no hassle replacement™ limited warranty+
- Designed for corrosion resistance and lasting performance
- Wi-Fi® enabled remote access with the Ion™ system control
- Durably built with tight wire grille and protective corner posts to withstand bad weather and debris
- Single-stage compressor operation
- 10-year parts limited warranty
Specifications
- AMP:
- 17.6
- BTU:
- 24000
- BTU Cooling Rating:
- 23800 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2614 ft3/min
- Collection:
- CSA6 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Baltic Grey
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 67 dB
- Depth:
- 31-3/16 in
- EER:
- 12
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 28-9/16 in
- Horsepower:
- 1/10 hp
- Length:
- 31-3/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 25
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 800
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 16.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 176 lb
- Width:
- 31-3/16 in