Fan Control Board
Fan Control Board
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meets exact part design life testing for maximum reliability and durability
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Preserves equipment warranty
- Maintains agency listings and safety standards
- Design specifications are proprietary and not available to other parts manufacturers
Specifications
- Brand Model Compatibility:
- NFCP3000B2 Heat Pumps, NFCP3600C2 Heat Pumps, APFM24K Heat Pumps, APFM30K Heat Pumps, APFM36H Heat Pumps, APFM36K Heat Pumps, APFM42K Heat Pumps, APFM36L Heat Pumps, APFM36S Heat Pumps, APFM48H Heat Pumps, APFM48L Heat Pumps, APFM48S Heat Pumps, APFM Heat Pumps
- Control Board Type:
- Fan
- Volts:
- 24V
- Width:
- 3-3/4 in