80% AFUE - 90,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Two-Stage - Furnace
G80CTL Series 80% AFUE - 90,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Two-Stage - Furnace
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Quiet performance
- Variable-speed, constant airflow (VCA) ECM blower motor and two-stage gas valve also provide enhanced levels of temperature control and comfort
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 10-year no hassle Replacement™ Limited Warranty®
- Air purifier and humidifier compatible
- Wi-Fi® enabled remote access with the Ion™ system control
- Fully insulated cabinet helps keep the heat moving to your ductwork
- Dual fuel capable with a compatible heat pump and thermostat for energy-saving heating performance
- Lifetime heat exchanger limited warranty upon timely registration
- 10-year parts limited warranty upon timely registration
Specifications
- AFUE:
- 80.00 %
- AMP:
- 14.7
- ANSI:
- ANSI Z223.1
- Application:
- Residential
- BTU:
- 90000
- BTU Heat Rating:
- 88000 Btu/h
- Blower Type:
- ECM
- Coating:
- Aluminum
- Collection:
- G80CTL Series
- Communicating:
- Communicating
- Condensing:
- No
- Configuration:
- Upflow
- Depth:
- 29 in
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Flue Size:
- 4
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 36 in
- Horsepower:
- 1 hp
- ISO:
- ISO 9001
- Ignition System:
- Direct Ignition
- Length:
- 23 in
- MBH:
- 90
- Material:
- Steel
- Max CFM:
- 2100 cfm
- Max Fuse Size:
- 20
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Gas
- RPM:
- 1200
- Stages:
- Two Stage
- Temperature Range:
- 25 to 55 Deg F (14 to 30 Deg C)
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Vent Type:
- B-Vent
- Volts:
- 110/125V
- Weight:
- 142 lb
- Width:
- 31 in