80% AFUE - 44000 BTU - Multi-Position - Two-Stage - Furnace
G8MTL Series 80% AFUE - 44000 BTU - Multi-Position - Two-Stage - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dual certified venting (1 or 2 pipe), Direct vent furnace
- 40" high with wider cabinets for ease of installation
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ignition Type: Hot Surface
- Factory shipped for natural gas with propane conversion kits available
Specifications
- AFUE:
- 80.00 %
- AMP:
- 5.1
- BTU:
- 44000
- Collection:
- G8MTL Series
- Condensing:
- No
- Configuration:
- Multi-Position
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 33-1/3 in
- Horsepower:
- 1/3 hp
- Ignition System:
- Direct Ignition
- Length:
- 29 in
- MBH:
- 44
- Max CFM:
- 1200 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 109 lb
- Width:
- 14-3/16 in