17-1/2 in. 66000 BTU 80% AFUE 5.5 Ton Two-Stage Multi-Position 3/4 hp Natural or Propane Furnace
G8MVL Series 17-1/2 in. 66000 BTU 80% AFUE 5.5 Ton Two-Stage Multi-Position 3/4 hp Natural or Propane Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ignition Type: Hot Surface
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 8.4
- BTU:
- 66000
- CEC Compliant:
- For Sale in CA
- Collection:
- G8MVL Series
- Condensing:
- No
- Configuration:
- Multi-Position
- Energy Star Compliant:
- No
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas
- Height:
- 33-1/3 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Ignition
- Length:
- 29 in
- MBH:
- 66
- Max CFM:
- 1600 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Tonnage:
- 5.5 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 17-1/2 in