1/4 hp 825 RPM 460V Single Phase Condenser Motor
Heil Quaker® 1/4 hp 825 RPM 460V Single Phase Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Meets exact part design life testing for maximum reliability and durability
- Design specifications are proprietary and not available to other parts manufacturers
- Maintains agency listings and safety standards
- Preserves equipment warranty
Specifications
- AMP:
- 0.6
- Collection:
- Heil Quaker®
- Frame Size:
- 48
- Horsepower:
- 1/4 hp
- Phase:
- Single Phase
- RPM:
- 825
- RPM Range:
- 0-899
- Volts:
- 460V