1/8 hp 840 RPM 208/230V Single Phase Condenser Motor
Heil Quaker® 1/8 hp 840 RPM 208/230V Single Phase Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides exact drop-in replacement
- Meets exact design specifications for optimum system performance
- Meets exact part design life testing for maximum reliability and durability
- Design specifications are proprietary and not available to other parts manufacturers
- Maintains agency listings and safety standards
- Preserves equipment warranty
Specifications
- Collection:
- Heil Quaker®
- Horsepower:
- 1/8 hp
- Phase:
- Single Phase
- RPM:
- 840
- RPM Range:
- 0-899
- UL Listed:
- No
- Volts:
- 208/230V