4 Ton - Heat Pump - 208/230V - Single Phase - R-410A
N4H4 Series 4 Ton - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 25.2
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 48000
- BTU Cooling Rating:
- 46000 Btu/h
- BTU Heat Rating:
- 45500 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3365 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Aluminum Fin
- Collection:
- N4H4 Series
- Color Finish Name:
- Baltic Grey
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 79 dB
- EER:
- 11.5
- ETL Listed:
- No
- Energy Star Compliant:
- No
- HSPF:
- 8.2
- Height:
- 28-11/16 in
- Horsepower:
- 1/4 hp
- Indoor Outdoor:
- Outdoor
- Length:
- 31-3/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 3365 cfm
- Max Fuse Size:
- 40
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- Sound Blanket:
- Yes
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 240 lb
- Width:
- 31-3/16 in