21 in. 88000 BTU 80% AFUE 4 Ton Single-Stage Multi-Position 1/2 hp Natural or Propane Furnace
N8MXL Series 21 in. 88000 BTU 80% AFUE 4 Ton Single-Stage Multi-Position 1/2 hp Natural or Propane Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ignition Type: Hot Surface
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 6.8
- ANSI:
- ANSI Z223.1
- BTU:
- 88000
- Blower Type:
- ECM
- CEC Compliant:
- For Sale in CA
- Coating:
- Aluminum
- Collection:
- N8MXL Series
- Condensing:
- No
- Configuration:
- Multi-Position
- Depth:
- 29 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 33-1/3 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Hot Surface Ignition
- Length:
- 29 in
- MBH:
- 88
- Material:
- Steel
- Max CFM:
- 1600 cfm
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 21 in