4 Ton - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
International Comfort Products

NXH6 Performance Series 4 Ton - Heat Pump - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
International Comfort Products

NXH6 Performance Series 4 Ton - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #INXH648GKP
  • Item #8159435
  • Manufacturer Part #NXH648GKP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
31.8
Application:
Residential
Auto Switching Heat:
No
BTU:
48000
CEC Compliant:
For Sale in CA
CFM:
4046 ft3/min
Coil Type:
Aluminum Fin
Collection:
NXH6 Performance Series
Color Finish Name:
Baltic Grey
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
35 in
EER:
13
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
9
Height:
32-1/16 in
Horsepower:
1/4 hp
Indoor Outdoor:
Outdoor
Length:
35 in
Liquid Line (OD):
3/8 in
MBH:
48
Max CFM:
4046 cfm
Max Fuse Size:
45
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
RPM:
810
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
16
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
4 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
238 lb
Width:
35 in