4 Tons 14 SEER R-410A Single-Stage Evaporator Convertible Commercial Propane or Natural Gas Packaged Gas/Electric Unit
PGD4 4 Tons 14 SEER R-410A Single-Stage Evaporator Convertible Commercial Propane or Natural Gas Packaged Gas/Electric Unit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ignition Type: Direct Spark
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AFUE:
- 80.00 %
- AMP:
- 1.05, 25.8, 13.7, 83.1
- BTU:
- 90000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 73000 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Evaporator
- Collection:
- PGD4
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 73 dB
- Depth:
- 44 in
- EER:
- 12
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 50 in
- Horsepower:
- 1/5 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 44-13/100 in
- MBH:
- 48
- Max CFM:
- 3600 cfm
- Max Fuse Size:
- 35
- Origin:
- Global
- Phase:
- Three Phase
- Power Source:
- Gas, Electric
- RPM:
- 1075
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 481 lb
- Width:
- 48 in