3 Ton 14 SEER R-410A Packaged Heat Pump

You last purchased this on
 
Day & Night®

PHD4 3 Ton 14 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHD436000H000F
  • Item #7050637
  • Manufacturer Part #PHD436000H000F
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

PHD4 3 Ton 14 SEER R-410A Packaged Heat Pump

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Quiet performance (as low as 70 decibels)
  • Multi-speed blower motor for better temperature and humidity control
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • 3-year no hassle replacement™ limited warranty
  • 10-year parts limited warranty
  • Designed for lasting performance
  • Built to withstand bad weather and debris
  • Requires Certification

Specifications

AMP:
1, 10.4, 4.1, 73
Application:
Commercial
BTU:
36000
BTU Cooling Rating:
34200 Btu/h
BTU Heat Rating:
34400 Btu/h
Blower Type:
ECM
Coil Type:
Evaporator
Collection:
PHD4
Compressor Type:
Scroll
Configuration:
Downflow, Horizontal
Decibel Rating (dB):
74 dB
Depth:
44-3/16 in
EER:
11.5
ETL Listed:
No
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas, Propane
Green Product:
Yes, Energy Star
HSPF:
8
Height:
48-3/4 in
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
Length:
44-3/16 in
MBH:
36
Max CFM:
3600 cfm
Max Fuse Size:
25
Origin:
Global
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
14
Stages:
Single
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
387 lb
Width:
48-3/16 in