DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

International Comfort Products R4A3 Series 3 Tons 13 SEER R-410A Air Conditioner Condenser

IR4A336GKC

Manufacturer Part #: R4A336GKC

Tonnage:

3 Tons

SPECIFICATIONS

AMP
19
BTU
36000
BTU Cooling Rating
36000 Btu/h
CEC Compliant
For Sale in CA
Collection
R4A3 Series
Compressor Type
Scroll
Depth
23-1/8 in
EER
10.8
Height
35-3/16 in
Horsepower
1/4 hp
Liquid Line OD
3/8 in
Max CFM
2500
Max Fuse Size
30
Phase
Single Phase
Power Source
Electric
RPM
1100
Refrigerant
R-410A
Refrigerant Control
TXV
SEER
13
Sound Blanket
No
Tonnage
3 Tons
Type
IR4A336GKC
UL Listed
Yes
Volts
208/230V
Weight
133
Width
23-1/8 in

Print