Tap Drain for International Comfort Products 9MPV Variable Speed Motor

Part #I1171916  |  Item #2089923  |  Manufacturer Part #1171916

Call for Pricing EACH

Material:

Plastic

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers

Specifications

Diameter: 2-3/4 in

Height: 4 in

Length: 3-1/2 in

Material: Plastic