0.3 Amp 30V Heater Controls 5-1/2 in.
0.3 Amp 30V Heater Controls 5-1/2 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.3
- Brand Model Compatibility:
- Carrier HK32EA001 Heat Pump
- Control Board Type:
- Heater
- Length:
- 3-1/2 in
- Material:
- Metal
- UL Listed:
- No
- Volts:
- 30V
- Watts:
- 1 W
- Width:
- 5-1/2 in