10 Amp 480V Heater Controls 3-1/4 in.

Part #IICM325HNC  |  Item #3953663  |  Manufacturer Part #ICM325HNC

Width:

3-1/4 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with A/C and heat pumps applications
  • Integral heat pump bypass circuitry allows electronic bypass of speed control
  • Eliminates overshoots common to on/off and pressure switch controls
  • Helps prevent evaporator freeze-ups, low pressure cut outs, and liquid-slugged compressors in low ambient conditions
  • Hard start, low temperature cutoff, isolated 24 VAC supply
  • Controls up to 3 refrigerant circuits

Specifications

AMP: 10

Brand Model Compatibility: Ranco E31 Series Heat Pumps

Control Board Type: Heater

Height: 1-3/4 in

Length: 4-3/4 in

Type: Low Ambient

UL Listed: No

Volts: 480V

Width: 3-1/4 in