Timer 2 in.

Part #IICM175B  |  Item #428578  |  Manufacturer Part #ICM175B

Time Delay:

Yes

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to bypass a low pressure switch or other device during startup
  • Ideal for low ambient startups
  • Key component for "winter start" kits
  • Helps to reduce nuisance lockouts
  • Universal AC voltage operation
  • Knob adjustable delay (10-1000 sec)

Documents

Specifications

AMP: 1

Length: 2 in

Time Delay: Yes

Time Delay Range: 16.67

Type: IICM175B

Volts: 18/240V