Chillout™ Chill Outlet in Blue

Part #E21401  |  Item #4834538  |  Manufacturer Part #21401

Call for Pricing EACH

Color/Finish: Blue

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Towel can be soaked in water and used as a cooling aid
  • Helps prevent heat exhaustion
  • Ideal for working outdoors
  • Reusable and machine washable
  • Packed in reusable tube container

Specifications

Clothing Size: One Size Fits All

Collection: Chillout™

Color Finish: Blue

Color Finish Category: Blues

Disposable: No

Gender: Unisex

Length: 2-3/4 in

Material: Plastic

Material Type: PVA

Reusable: Yes

Size: One Size

Width: 3-1/4 in