2-1/8 x 5/16 in. Nut Driver
2-1/8 x 5/16 in. Nut Driver
Frequently Purchased Together
Product Details
Documents
Specifications
- Diameter:
- 5/16 in
- Drill Bit Type:
- Driver
- Drive Size:
- 5/16 in
- GSA Approved:
- No
- Length:
- 2-1/8 in
- Magnetic:
- Yes
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Tool Type:
- Nut Driver