12 V 5 Ah Sealed Lead Acid Battery

You last purchased this on
 
Interstate Batteries

12 V 5 Ah Sealed Lead Acid Battery

This product requires certification to purchase.
You last purchased this on
 
Interstate Batteries

12 V 5 Ah Sealed Lead Acid Battery

  • Fast #
  • Part #IASLA1055
  • Item #2344125
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This rechargeable battery is a great replacement for emergency lighting, UPS power supplies, wheelchairs, electric scooters, alarms, and more
  • Featuring valve regulated technology to eliminate spills and over-pressurization, the SLA1055 also comes with a 12 month warranty up to 80% capacity
  • The Interstate SLA1055 12V 5AH SLA 187 Faston battery is a high-quality, rechargeable sealed lead acid battery designed to provide excellent performance, durability, and long life
  • Requires Certification

Specifications

Battery Application Type:
Alarms and Security Devices, Emergency Lighting and Security, General Purpose
Battery Size:
5AH
Battery Type:
Sealed Lead-Acid
Volts:
12V