48mm x 100m Polypropylene Sealing Tape in Clear

You last purchased this on
 
Intertape Polymer Group

170 48mm x 100m Polypropylene Sealing Tape in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Intertape Polymer Group

170 48mm x 100m Polypropylene Sealing Tape in Clear

  • Fast #
  • Part #IG2002
  • Item #7461322
  • Manufacturer Part #G2002
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Utility grade acrylic CST - BOPP carton sealing tape is ideal for light weight, non-critical, box sealing, package repair, and bundling applications
  • Thickness: 1.75 mil
  • Best suited for reliable, all-temperature box sealing performance (less than 40°F and greater than 120°F) where resistance to aging, weathering, UV light and yellowing are important
  • 48mm X 100M
  • Provides excellent clarity and high shear strength
  • Requires Certification

Specifications

Application:
Sealing
Collection:
170
Color Finish Category:
Neutrals
Color Finish Name:
Clear
Length:
100 m
Material:
Plastic
Material Type:
Polypropylene
Package Quantity:
Case of 36
Product Type:
Seal Tape
Tensile Strength:
25 lbs/inch
Thickness:
1.75 mil
Width:
48 mm