72mm x 100m Polypropylene Carton Sealing Tape in Clear
7151QT 72mm x 100m Polypropylene Carton Sealing Tape in Clear
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Backing (Blown Film): 1.1 mil (0.028 mm)
- Adhesive: Synthetic Rubber/Resin
- Total Thickness: 1.95 mil
- Color: Clear
- Size: 72 mm x 100M
- For medium weight, automatic box sealing applications at room temperature as well as cooler food packaging and processing applications and moving/storage applications
- Elongation (% at break): 85%
- Tensile Strength: 27 lbs./in of width
Specifications
- Collection:
- 7151QT
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Clear
- Length:
- 100 m
- Package Quantity:
- Case of 24
- Product Type:
- Seal Tape
- Thickness:
- 1.95 mil
- Width:
- 72 mm