48mm x 54.8m 11 mil Cloth Duct Tape in Black
AC36 48mm x 54.8m 11 mil Cloth Duct Tape in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Backing: PE coated cloth
- Adhesive: Natural rubber/resin
- Thickness: 11 mil
- Product applications include: HVAC applications, asbestos/lead/fiberglass abatement, gasket material for flex-duct connections, temporary wrapping, and general maintenance
- Size: 48 mm x 54.8 M
- Application temperature range: +40° F ~ +90° F
- Elongation (% at break): 18%
- Tensile strength: 20lbs/in of width
- Color: Silver
Specifications
- Application:
- Bundling, Construction, Entertainment, Maintenance and Repair, Sealing, Weatherproofing
- Collection:
- AC36
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 54.8 m
- Material:
- Cloth
- Product Type:
- Duct Tape
- Tensile Strength:
- 20 lbs/inch
- Thickness:
- 11 mil
- Width:
- 48 mm