Elite 34 in. Yarn, Cotton and Polyester Pillow Case in White (Pack of 12)

Part #I100730  |  Item #7460374  |  Manufacturer Part #100730

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pillow case
  • Thread count: 130
  • Color: White
  • Size: 42" x 34"

Specifications

ADA Compliant: No

Application: Hospitals

Collection: Elite

Color Finish: White

Length: 42 in

Material: [Yarn, Cotton, Plastic]

Material Type: Polyester

Package Quantity: Pack of 12

Product Type: Pillow Case

Type: DOGB09

Width: 34 in