1-3/4 in. Mandrel 1 Piece

You last purchased this on
 
Inwesco

1-3/4 in. Mandrel 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Inwesco

1-3/4 in. Mandrel 1 Piece

  • Fast #
  • Part #ISC2
  • Item #3519120
  • Manufacturer Part #SC2
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
1-3/4 in
Diameter:
1-3/4 in
Length:
6 in
Material:
Aluminum Alloy
Number of Pieces:
1 Piece
Product Type:
Mandrel