2-3/4 in. Mandrel 2 Piece
2-3/4 in. Mandrel 2 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Center rod is plated all-thread steel
- Eye on each end is cast
- Manufactured from high-strength aluminum alloy tube
- Optional neoprene rubber gasket and aluminum plate may be added so mandrel may be blown through conduit
Specifications
- Diameter:
- 2-3/4 in
- Length:
- 6 in
- Material:
- Aluminum Alloy
- Number of Pieces:
- 2 Piece
- Product Type:
- Mandrel