3-3/4 in. Mandrel 5 Piece

You last purchased this on
 
Inwesco

3-3/4 in. Mandrel 5 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Inwesco

3-3/4 in. Mandrel 5 Piece

  • Fast #
  • Part #ISC4
  • Item #3347611
  • Manufacturer Part #SC4
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Conduit
Bit Diameter(s) (In):
3-3/4 in
Brand Model Compatibility:
S77 and GS77 Ratchet Adapters
Diameter:
3-3/4 in
Length:
6 in
Material:
Aluminum Alloy
Number of Pieces:
5 Piece
Product Type:
Mandrel
Tool Type:
Mandrel