1-1/2 in. P-Trap with Union
1-1/2 in. P-Trap with Union
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With patented pivoting union joint
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Material Type:
- ABS
- Trap Size:
- 1-1/2 in