1 in. Compression x Sweat Copper Adapter
1 in. Compression x Sweat Copper Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Copper Press
- End Connection 2:
- Female Sweat
- End Connections:
- Copper Press x Female Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- Material:
- Copper