3/4 in. x 150 ft. Polyethylene Tubing in Purple
3/4 in. x 150 ft. Polyethylene Tubing in Purple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Unlike copper, Q-Line’s non-corroding thermoplastic layers resist the most aggressive water conditions and hot-soil environments. Q-Line won’t leach copper or other metallic ions, so the quality of drinking water is assured and service life is longer
- Q-Line carries third-party ASTM F1282 and CSA B137.9 certification, as well as NSF-PW potable water certification, and meets all North American plumbing codes for water supply up to and inside the building
- A composite pipe constructed of flexible aluminum tubing permanently bonded between inner and outer layers of raised temperature polyethylene (PE-RT). Q-Line’s unique structure offers optimum strength and toughness in a lightweight, easily handled and installed water service tubing
- With larger inside diameters than CTS polyethylene piping and a super-smooth interior wall that does not permit build-up of calcium or other minerals, Q-Line offers the best flow rates in the industry
Specifications
- AWWA:
- AWWA C-903
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Diameter - Outside:
- 3/4 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 150 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 180
- NSF Certified:
- No
- PipeTubing Size:
- 3/4 in
- Pressure Class:
- 200#
- UL Listed:
- No