3 x 18 in. 90 Degree Bend
3 x 18 in. 90 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bell-ended to allow for easy assembly in the field
- High compressive strength
- Lightweight
- Low coefficient of friction
Specifications
- Application:
- Concrete Encased, Direct Burial, Utilities, Lighting, Communications
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Sweep
- UL Listed:
- No