3-27/100 in. 2 Hole Overflow Plate in Satin Nickel
3-27/100 in. 2 Hole Overflow Plate in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes overflow plate and 2-1/4 inch screw
- Measures 3.189 inches in diameter and sits 0.590-inch deep from the tub surface
- Two-hole screw design overflow plate replacement
- Available in a variety of finishes to match your décor
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 3-19/100 in
- Drain Component Type:
- Overflow Plate
- Grate Style:
- Round
- Height:
- 59/100 in
- IAPMO Listed -:
- No
- Product Type:
- Overflow Plate
- Trim Ring:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No