4-1/4 in. Grate Drain with Screw in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #63617
4-1/4 in. Grate Drain with Screw in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Grate
- Grate Style:
- Full
- IAPMO Listed -:
- Yes
- Material:
- Steel