4 in. Aluminum Roof Flashing

You last purchased this on
 
IPS Corporation

4 in. Aluminum Roof Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
IPS Corporation

4 in. Aluminum Roof Flashing

  • Fast #
  • Part #I81915
  • Item #402078
  • Manufacturer Part #81915
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Elastomer collar heat tested to 180 deg F
  • Fits any roof pitch to 45 deg
  • Tested for ultraviolet, ozone and weather resistance
  • Limited lifetime warranty for the life of the current roof system
  • 25 Mil aluminum base with elastomer collar
  • Approved for type "B" installations
  • Requires Certification

Specifications

Depth:
12 in
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Height:
3 in
Length:
16 in
Material:
Aluminum
Pipe Diameter:
4 in
Roof Flashing Material:
Aluminum
Roof Flashing Size:
16 in x 12 in
Type:
Standard
Width:
15 in