Grate Shower Drain in Satin Nickel
This product has been replaced by
Manufacturer Part #63636
Grate Shower Drain in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 4-1/4 in
- Drain Component Type:
- Grate
- Grate Diameter:
- 4-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 4-1/4 in
- Trim Ring:
- No
- Width:
- 4-1/4 in