Plastic Toe-Tap Drain in Polished Chrome
Plastic Toe-Tap Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bath Waste with Straight Adapter, Brass Strainer, Washer and Turn Top Closure
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Touch Toe
- Thread Size:
- 1-1/2 in