Plastic Toe-Tap Drain in Polished Chrome
Plastic Toe-Tap Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- User-friendly slip joint design for easy assembly
- Includes Toe Touch stopper, two-hole overflow plate, and strainer
- Waste and overflow full kit compatible with tubular piping via a locknut
- Poly washers standard in compression nuts
- Heavy duty versions available
- Available with half or full ferrules
- Chrome finish (overflow plate, strainer, and stopper)
- Durable construct with poly washers in all compression nuts for a tight seal
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Depth:
- 13 in
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 12-19/50 in
- Material:
- Plastic
- Product Type:
- Overflow Plate, Strainer, Touch Toe Stopper
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 7-19/50 in
- cUPC Certified:
- Yes