Stainless Steel Plated Screw Down Grate Polished Chrome
This product has been replaced by
Manufacturer Part #69835
Stainless Steel Plated Screw Down Grate Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-3/8 in
- Drain Component Type:
- Grate
- Grate Style:
- Round
- Material:
- Stainless Steel
- Strainer Style:
- Screw-In
- Trim Ring:
- No