4 in. Plastic Swab Applicator

You last purchased this on
 
Weld-On®

SuperSwab® 4 in. Plastic Swab Applicator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weld-On®

SuperSwab® 4 in. Plastic Swab Applicator

  • Fast #
  • Part #I14108
  • Item #5085834
  • Manufacturer Part #14108
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Disposable swab tips can be positioned at different depths in the plastic handle to fit different container sizes
  • Ridged plastic handle offers a secure grip
  • Shed-resistant swab material-best for smooth full application of cements or primers
  • Designed for piping with a diameter between 4 and 8 in.
  • Practical design ensures you always have an applicator on hand
  • Requires Certification

Specifications

Application:
Cement, Primers
Collection:
SuperSwab®
Color Finish Name:
White
Handle Material:
Plastic
Length:
4 in
Material:
Plastic
Origin:
Domestic
Product Type:
Swab Applicator