40 x 6 ft. Shower Pan Liner in Grey
Water-Tite 40 x 6 ft. Shower Pan Liner in Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- No underlay mount required - may be glued directly to drain for positive seal
- Meets ASTM D-4551
- 40 Mil thick, gray
- Meets FHA and HUD requirements for shower pan
Specifications
- ASTM:
- ASTM D4551
- CARB OTC LEED Compliant:
- No
- Collection:
- Water-Tite
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 60 in
- IAPMO Listed -:
- Yes
- Length:
- 40 in
- Material:
- Plastic
- Material Type:
- PVC
- Thickness:
- 40 in
- Weight:
- 57 lb
- Width:
- 6 in