47-7/8 in. Built-In Non Electric Ironing Board
47-7/8 in. Built-In Non Electric Ironing Board
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flat birch door with recessed full length piano hinge
- Garment hook for hanging garments when ironing
- Industrial strength ironing board cover and pad
- Hot iron storage that allows you to put your iron away hot and accommodates today's premium sized steam irons
- Rugged 42" ventilated metal ironing board with telescoping leg
- Non-electric model allows for placement near an electrical outlet in order to plug in your iron
- Storage shelf for other ironing aids
Specifications
- Color Finish Name:
- Unfinished Wood
- Depth:
- 7-3/8 in
- Height:
- 47-7/8 in
- Material:
- Wood, Metal
- Width:
- 15 in