47-7/8 x 7-3/4 in. Extra Pack Metal-Wood Birch Ironing Center

This product has been replaced by

Iron-A-Way Unfinished Wood Birch Ironing Center
Iron-A-Way 52 in. Birch Ironing Center
Manufacturer Part #AE42WDU
You last purchased this on
 
Iron-A-Way

47-7/8 x 7-3/4 in. Extra Pack Metal-Wood Birch Ironing Center

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Iron-A-Way Unfinished Wood Birch Ironing Center
Iron-A-Way 52 in. Birch Ironing Center
Manufacturer Part #AE42WDU
Iron-A-Way

47-7/8 x 7-3/4 in. Extra Pack Metal-Wood Birch Ironing Center

  • Fast #
  • Part #IA421AU
  • Item #2350008
  • Manufacturer Part #A421AU
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flat birch door with recessed full length piano hinge
  • Garment hook for hanging garments when ironing
  • Industrial strength ironing board cover and pad
  • Hot iron storage that allows you to put your iron away hot and accommodates today's premium sized steam irons
  • Includes a cord wrap and cord clip
  • Additional storage shelf for ironing aids
  • Requires Certification

Specifications

CSA Certified:
No
Color Finish Name:
Unfinished Wood
Depth:
7-3/4 in
Height:
47-7/8 in
Material:
Wood, Metal
Width:
15 in