24-1/4 x 18-3/4 in. No Hole Cast Iron Single Bowl Dual Mount Kitchen Sink in Biscuit

You last purchased this on
 
KOHLER

Iron/Tones® 24-1/4 x 18-3/4 in. No Hole Cast Iron Single Bowl Dual Mount Kitchen Sink in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Iron/Tones® 24-1/4 x 18-3/4 in. No Hole Cast Iron Single Bowl Dual Mount Kitchen Sink in Biscuit

  • Fast #
  • Part #K6585-96
  • Item #453216
  • Manufacturer Part #6585-96
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No faucet holes
  • Combine with a wall-mount or counter-mount faucet
  • Self-rimming or undercounter installation
  • Mix and match shapes and colors of Iron/Tones basins® for a customized effect in your kitchen
  • Crafted of durable Kohler® cast iron, guaranteed not to chip, crack or burn
  • Single basin design
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Iron/Tones®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Rear
Drain Opening:
3-7/8 in
IAPMO Listed -:
No
Length:
24-1/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
21 in x 16 in x 7-1/2 in
Sink Depth:
8-1/4 in
Sink Installation Type:
Dual Mount
Sink Material:
Cast Iron
Sink Size Range:
21 in - 25 in
Width:
18-3/4 in